Mini Magic 300 Basic Cleaning Trolley

Order Code: ZT3081852S

£339.99 Inc VAT (20%)


Description

Bucket Capacity L: 4.
Colour: Beige/green.
Mop Bucket Capacity L: 15.
Product Type: Trolleys.2 buckets (15l) 2 utility buckets (4l) Dry wringer. Compact and easy to move. H x L x W: 1100 x 540 x 1100mm.

Specifications for Mini Magic 300 Basic Cleaning Trolley
  • Colour
    Beige/Green
  • Bucket Capacity
    4L
  • Mop Bucket Capacity
    15L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome