Mobile Waste Sack Hold with Lid 120L

Order Code: ZT4866801S

£179.99 Inc VAT (20%)


Description

A single 120L lidded waste system ideal for areas that need static waste units, where individual disposal of waste is convenient, and where separation of waste is an important consideration, colour-coded systems can be used to ensure a disciplined waste policy. The heavy-duty Structofoam is built to last and resistant to scratches, with non-marking buffers and soft-ride castors for easy movement. Engineered from the highest quality recycled plastic, using environmentally sustainable ReFlo Technology, the NuBag Range benefits from unique heavy-duty Structofoam construction, using co-polymer grade material, making it tough, chemical-resistant, easy to clean and built to last.

See full description
Specifications for Mobile Waste Sack Hold with Lid 120L
  • Capacity
    120L
  • Material
    Recycled Plastic
  • Product Type
    Waste Sack Hold with Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome