Multi-Purpose Cleaning Trolley Complete With Bag and Lockable Box

Order Code: ZT3083235S

£339.99 Inc VAT (20%)


Description

Colour: Grey.
Depth mm: 970.
Height mm: 1140.
Includes: Lockable box and heavy duty vinyl sack.
Material: Robust plastic.
Product Type: Trolleys.
Width mm: 500.Strong, robust plastic construction. Large rear wheels and front swivel castors provide excellent manoeuvrability. Heavy duty vinyl sack supplied. Trolley: H x W x D: 1140 x 500 x 970mm. Generous storage space including lockable box for secure storage. Lockbox: H x W x D: 355 x 310 x 360mm. Easy to assemble. Mop bucket, brushes and cleaning materials not included.

See full description
Specifications for Multi-Purpose Cleaning Trolley Complete With Bag and Lockable Box
  • Colour
    Grey
  • Material
    Robust Plastic
  • Height
    1140mm
  • Width
    500mm
  • Depth
    970mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome