Pocket Fabric Organiser Black

Order Code: ZT1030275P

£59.99each Inc VAT (20%)
£359.94 minimum order value

Minimum order quantity: 6.

Description

The Rubbermaid pocket fabric organiser attaches efficiently to the side of the Rubbermaid x-cart cleaning trolley, allowing you to transport cleaning cloths such as dusters, microfibre cloths and window cleaning cloths with ease. This handy organiser is perfect for the 150 litre (S796) and 300 litre (S797) versions of the Rubbermaid x-cart.

Product features:
- 8 pockets
- Robust design

See full description
Specifications for Pocket Fabric Organiser Black
  • Width
    502mmcm
  • Type
    Pocket Fabric Organiser
  • MFR Part No.
    FG9T9000BLA
  • Height
    660mmcm
  • Depth
    38mmcm
  • Material
    Polyester
  • Overall Height
    218mm
  • Series
    Rubbermaid Organiser Trolley
  • Overall Width
    218mm
  • Overall Length
    266mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome