PULSE Floor Cleaning Set, Container For Liquids, Mop Holder, 2 Microfibre Mops, Yellow/Black

Order Code: ZT2703294S

£309.99 Inc VAT (20%)


Description

PULSE floor cleaning set, container for liquids, mop holder, 2 microfibre mops, yellow/black. Supplied = assembled. Product type = mops. Material = aluminium, plastic, microfibre. Height = 1422 mm. Width = 400 mm. Depth = 124 mm. Colour = yellow, black. Capacity = 0.6 l. Weight = 2.8 kg. Easy refilling of the integrated container for liquids. Quick connector system with 40 cm wide aluminium bracket. Cleaning solution dispensed as required. Clean a larger surface area in less time. An integrated container for liquids and user controlled dispensing of cleaning solution. Can be combined with the FLOW backpack system or the PULSE Caddy (available as accessories) Set consists of a mop holder, handle with container for liquids and 2 microfibre wet mops, width 40 cm.

See full description
Specifications for PULSE Floor Cleaning Set, Container For Liquids, Mop Holder, 2 Microfibre Mops, Yellow/Black
  • Product Type
    Mops
  • Colour
    Black
    Yellow
  • Capacity
    0.6L
  • Weight
    2.8kg
  • Material
    Aluminium, Plastic, Microfibre
  • Height
    1422mm
  • Width
    400mm
  • Supplied
    Assembled
  • Depth
    124mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome