Replacement Caddy for Medium and Large Quick Carts

Order Code: ZT1030246P

£79.99 Inc VAT (20%)


Description

Executive Quick Cart Caddy is great for organizing amenities with its adjustable and removable dividers.

- REPELS WATER, OIL, AND STAINS with Teflon® fabric protector coating to maintain aesthetics and protect against daily use
- HIGH PERFORMANCE MATERIAL construction provides strength and rigidity to withstand rigorous daily use
- ADJUSTABLE DIVIDERS helps organize amenities and supplies
- FITS: Executive Quick Carts - Small (1902467), Medium (1902466), & Large (1902465)

For use with: Rubbermaid Quick Cart

See full description
Specifications for Replacement Caddy for Medium and Large Quick Carts
  • Height
    14cm
  • Type
    Caddy
  • Width
    27.9cm
  • MFR Part No.
    1902468
  • Overall Width
    279mm
  • Overall Height
    136mm
  • Overall Length
    355mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome