Rubbermaid Twin Bin Street Cleaning Trolley

Order Code: ZT3081966S

£799.99 Inc VAT (20%)


Description

Capacity L: 450.
Colour: Black.
Depth mm: 698.
Height mm: 1080.
Product Type: Waste collection trolleys.
Width mm: 1334.High capacity with up to 450L of space for waste, linen or other materials. Polyliner retainer is capable of securing a 200L liner. Fully compatible for use with 87L Slim Jim bin (not included) Rear cart door allows easy access for removal of contents. Rotates on own axis. Dimensions: H x W x D: 1100 x 700 x 1400mm. Material: LDPE/Metal.

See full description
Specifications for Rubbermaid Twin Bin Street Cleaning Trolley
  • Colour
    Black
  • Capacity
    450L
  • Width
    1334mm
  • Height
    1080mm
  • Depth
    698mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome