SCANDIC X Telescopic Handle, Length 800 - 1710mm, With Coupling System

Order Code: ZT2688318S

£113.99 Inc VAT (20%)


Description

SCANDIC X telescopic handle, length 800 - 1710 mm, with coupling system. Supplied = assembled. Length = 1710 mm. Product type = handles. Ergonomic SCANDIC-X handle 80 - 171 mm. One handle for all jobs: the SCANDIC-X telescopic handle can be set to the right work length by simply pressing a button - no tiresome twisting necessary. It is fast and easy to adapt from 800 mm to 1710 mm when working on objects that are close by, e.g. when cleaning mirrors, or when mopping the floor or even working at great heights. SCANDIC X telescopic handle can be combined with all SPRINT systems using a telescopic handle adapter.

See full description
Specifications for SCANDIC X Telescopic Handle, Length 800 - 1710mm, With Coupling System
  • Product Type
    Handles
  • Supplied
    Assembled
  • Length
    1710mm
  • Applications
    Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome