SPRINT PLUS Clip Holder, Width 400mm, For Mop Covers

Order Code: ZT2688241S

£82.99 Inc VAT (20%)


Description

SPRINT PLUS clip holder, width 400 mm, for mop covers. Supplied = assembled. Product type = mop holders. Material = polypropylene. Width = 400 mm. Depth = 100 mm. Colour = charcoal. Weight = 4 kg. Low weight. Large contact surface. With clips for cloth cleaning. Can be combined with all SPRINT mop versions. The SPRINT PLUS holder is distinguished by its low weight and a large contact surface. Its patented foot pedal makes it easy to open and close. Openings in the holder allow the cleaning solution to be poured directly onto the mop.

See full description
Specifications for SPRINT PLUS Clip Holder, Width 400mm, For Mop Covers
  • Product Type
    Mop Holders
  • Colour
    Charcoal
  • Material
    Polypropylene
  • Supplied
    Assembled
  • Width
    400mm
  • Weight
    4kg
  • Depth
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome