Stainless Steel Cleaning Trolley, Double Mobile Buckets 2 X 25 L, Metal Castors

Order Code: ZT2742303S

£619.99 Inc VAT (20%)


Description

Stainless steel cleaning trolley, double mobile buckets 2 x 25 l, metal castors. Supplied = assembled. Cleaning trolley set = mop wringer. Frame material = stainless steel. Height = 900 mm. Number of buckets = 2x25 l. Length = 410 mm. Width = 770 mm. Product type = double mobile buckets. High quality swivel castors with corner protectors to protect furniture. Hygienic model - suitable for HACCP. Satisfies high standards of hygiene and can be used for commercial areas, offices, public buildings and industrial areas as well as for cleaning sensitive areas such as hospitals, laboratories, care facilities, swimming pools and sanitary facilities. Stainless steel wheeled base with 2 x 25 l buckets (red and blue) with plastic mop wringer with metal castors.

See full description
Specifications for Stainless Steel Cleaning Trolley, Double Mobile Buckets 2 X 25 L, Metal Castors
  • Product Type
    Double Mobile Buckets
  • No. of Buckets
    2x25 L
  • Length
    410mm
  • Width
    770mm
  • Frame Material
    Stainless Steel
  • Height
    900mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome