Stainless Steel Cleaning Trolley Set, Set With 25 L Bucket With Mop Wringer, Metal Castors And Mop

Order Code: ZT2742298S

£729.99 Inc VAT (20%)


Description

Stainless steel cleaning trolley set, set with 25 l bucket with mop wringer, metal castors and mop. Supplied = assembled. Frame material = stainless steel. Height = 900 mm. Number of buckets = 1x25 l. Length = 470 mm. Width = 410 mm. Product type = single mobile bucket sets. Includes mop wringer, wide mop holder with handle and 10 microfibre mops, 400 mm. High quality swivel castors with corner protectors to protect furniture. Hygienic model - suitable for HACCP. Not only do they meet strict hygiene standards and are suitable for use in commercial areas, offices, public facilities and industrial areas, but they can also be used for cleaning sensitive areas such as hospitals, laboratories, care facilities, swimming pools and sanitary facilities. 25 l bucket (red) with plastic mop wringer with metal castors, wide wipe mop holder with handle and 10 pcs. microfibre mops, 400 mm wide.

See full description
Specifications for Stainless Steel Cleaning Trolley Set, Set With 25 L Bucket With Mop Wringer, Metal Castors And Mop
  • Product Type
    Single Mobile Bucket Sets
  • No. of Buckets
    1x25 L
  • Length
    470mm
  • Supplied
    Assembled
  • Height
    900mm
  • Width
    410mm
  • Frame Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome