Stainless Steel Cleaning Trolley, Single Mobile Bucket, 25 L, Metal Castors

Order Code: ZT2742271S

£499.99 Inc VAT (20%)


Description

Stainless steel cleaning trolley, single mobile bucket, 25 l, metal castors. Supplied = assembled. Cleaning trolley set = mop wringer. Frame material = stainless steel. Height = 900 mm. Number of buckets = 1x25 l. Length = 470 mm. Width = 410 mm. Product type = single mobile buckets. High quality swivel castors with corner protectors to protect furniture. Hygienic model - suitable for HACCP. Satisfies high standards of hygiene and can be used for commercial areas, offices, public buildings and industrial areas as well as for cleaning sensitive areas such as hospitals, laboratories, care facilities, swimming pools and sanitary facilities. Stainless steel wheeled base with 25 l bucket (red) with plastic mop wringer with metal castors.

See full description
Specifications for Stainless Steel Cleaning Trolley, Single Mobile Bucket, 25 L, Metal Castors
  • Product Type
    Single Mobile Buckets
  • Height
    900mm
  • Length
    470mm
  • No. of Buckets
    1x25 L
  • Frame Material
    Stainless Steel
  • Supplied
    Assembled
  • Width
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome