Steel Street Cleaning Trolley, Puncture Proof Tyred Wheels

Order Code: ZT3083144S

£649.99 Inc VAT (20%)


Description

Body Colour: Grey.
Colour: Grey.
Finish: Galvanised.
Height mm: 1000.
Length mm: 1200.
Material: Steel.
No. of Bins: 1.
No. of Wheels: 2.
Product Type: Mobile.
Wheel Type: Puncture proof tyres, 400mm dia.
Width mm: 820.Zinc plated tubular steel construction. Supplied with circular bag holder. Storage space for broom and shovel. Weight 25kg. Capacity 150kg. L x W x H: 1200 x 820 x 1070mm. On 400mm dia. puncture proof tyred wheels.

See full description
Specifications for Steel Street Cleaning Trolley, Puncture Proof Tyred Wheels
  • Colour
    Grey
  • Material
    Steel
  • Number of Wheels
    2
  • Length
    1200mm
  • Finish
    Galvanised
  • Body Colour
    Grey
  • Height
    1000mm
  • Number of Bins
    1
  • Width
    820mm
  • No. of Bins
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome