Street Cleaning Trolley With Accessories

Order Code: ZT3083252S

£399.99 Inc VAT (20%)


Description

Bin Capacity L: 96.
Capacity L: 96.
Colour: Black/green.
Depth mm: 900.
Height mm: 1500.
Length mm: 490.
Material: Steel.
Product Type: Trolleys.
Width mm: 490.Excellent manoeuvrability. Tubular steel construction, powder coated in matt black. Plastic puncture proof wheels. Including 96L heavy duty dust bin, 28” long T handle shovel and heavy duty stiff yard broom. (4’6” wooden handle) .

See full description
Specifications for Street Cleaning Trolley With Accessories
  • Material
    Steel
  • Colour
    Black/Green
  • Capacity
    96L
  • Width
    490mm
  • Bin Capacity
    96L
  • Height
    1500mm
  • Length
    490mm
  • Depth
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome