Telescopic Handle, Length 900 - 1650mm, Ø23.5mm

Order Code: ZT2688202S

£79.99 Inc VAT (20%)


Description

Telescopic handle, length 900 - 1650 mm, 23.5 mm. Supplied = assembled. Colour = grey. Product type = handles. Ergonomic due to stepless locking. Length 900 - 1650 mm. The ergonomic VERMOP telescopic handle can be adjusted to a length between 900 and 1650 mm to suit any body size. The handle features anti-slip rubber.

See full description
Specifications for Telescopic Handle, Length 900 - 1650mm, Ø23.5mm
  • Product Type
    Handles
  • Colour
    Grey
  • Supplied
    Assembled
  • Length
    900 - 1650mm
  • Diameter
    23.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome