Telescopic Rod, With Locking Cone, 2500mm, 2-part

Order Code: ZT2687863S

£119.99 Inc VAT (20%)


Description

Telescopic rod, with locking cone, 2500 mm, 2-part. Supplied = assembled. Model = 2-piece. Colour = silver, green. Material = aluminium, plastic. Length = 2500 mm. Width = 50 mm. Height = 50 mm. Product type = handles. 2-component handle - improved grip, ergonomic work. Anti-slip end cap - remains stable when put down. Weight and rigidity perfectly coordinated. UNGER telescopic rods keep you steady on your feet when working from the floor. The UNGER locking cone makes all work safer, as the tools click into place and cannot fall down.

See full description
Specifications for Telescopic Rod, With Locking Cone, 2500mm, 2-part
  • Product Type
    Handles
  • Colour
    Green
    Silver
  • Material
    Aluminium, Plastic
  • Model
    2-piece
  • Supplied
    Assembled
  • Height
    50mm
  • Length
    2500mm
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome