Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Cloths & Dusters
20" x 30" Plain Cotton Tea Towel
By Kennedy
View all 1 reviews
Order Code:
ZT1029666X
£1.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.19
0%
20 - 49
£1.14
4%
50 - 99
£1.09
8.5%
100 - 199
£1.05
12%
200 +
£1.00
16%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
1.19
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cloths-and-dusters/20-inch-x-30-inch-plain-cotton-tea-towel/p/ZT1029666X
Add to quotation
Schedule an order and save 5%
View all Cloths & Dusters
Description
Traditional plain cotton tea towel for general-purpose use. Size: 510 x 760mm.
Tags:
#BulkDiscount
Specifications
Specifications for 20" x 30" Plain Cotton Tea Towel
Width
510mm
Length
760mm
Pack Quantity
1
Material
Cotton
Type
Tea Towel
Colour
White
Applications
Domestic
Drying
Cloth Material
Cotton
Cloth Type
Towel
Disposable/Reusable
Machine Washable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome