570479 Tork White Industrial Heavy Duty Cleaning Cloth (4 x 60)
0
1

570479 Tork White Industrial Heavy Duty Cleaning Cloth (4 x 60)

Order Code: ZT5133356SCopy

£71.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

These Heavy-Duty Industrial Cleaning Cloths are designed for tackling tough industrial cleaning tasks, making them ideal for removing stubborn oil, grease, and water marks. These multi-purpose cloths feature a durable design that protects hands from heat and metal scraps while reducing solvent use by up to 40% with exelCLEAN® technology. The one-at-a-time dispensing system minimises waste and optimises consumption, while the durable material allows for repeated use, saving costs compared to rental towels. Packaged with 100% recycled fibres and at least 30% recycled plastics, these cloths support workplace sustainability. Compatible with Tork dispensers (MOL9520740P white and MOL9520748X red), they ensure a clean and efficient industrial cleaning experience.

Features and Benefits
• Ideal for heavy-duty industrial cleaning, effectively tackling grease, oil, and water stains
• Heavy-duty construction safeguards hands from heat and sharp debris during use
• Innovative exelCLEAN® design cuts solvent usage by up to 40%, improving efficiency and reducing waste
• Dispensing system delivers cloths one at a time, ensuring controlled usage and less wastage
• Built for durability, allowing repeated use and lowering the cost compared to disposable alternatives
• Eco-friendly packaging made from recycled materials supports workplace sustainability efforts
• Designed for compatibility with Tork dispensers, ensuring easy and efficient use

See full description
Specifications for 570479 Tork White Industrial Heavy Duty Cleaning Cloth (4 x 60)
  • Sheet Length
    415mm
  • Sheet Width
    355mm
  • Type
    Folded Cloths
  • Colour
    White
  • MFR Part No.
    570479