70606 Whiteguard Wipes 12" x 12" Guardline, Pack of 2000

Order Code: ZT1208701S

£269.99 Inc VAT (20%)


Description

These cleanroom WhiteGuard™ wipes are made from a blend of non-woven cellulose and polyester. Super absorbent, these wipes are ideal for mopping up spills and for the general cleaning of cleanroom equipment.

Features and Benefits
• Free-from binders and surfactants
• Low-linting for reduced residues
• Suitable for use with a range of solvents, including IPA
• Processed and packaged in a cleanroom environment to reduce particles

Typical Applications
• Class 1000-10,000 cleanroom environments
• General purpose cleaning of surfaces and optics
• Pharmaceutical manufacturing
• Aseptic areas

See full description
Specifications for 70606 Whiteguard Wipes 12" x 12" Guardline, Pack of 2000
  • Disposable/Reusable
    Single Use
  • Cloth Type
    Cleaning Cloth
  • Series
    Guardline
  • Length
    305mm
  • Width
    305mm
  • Cloth Material
    Cellulose Pulp
    Polyester
  • Pack Quantity
    2000
  • Colour
    White
  • MFR Part No.
    70606
  • Material
    Cellulose Pulp