0
1
2
3
4
5
6
7
8

7867, X70 Folded Cloths 7, 1 Ply, White, 6 packs x 70 folded cloths

Order Code: ZT1025230P

£189.99each Inc VAT (20%)
£1,139.94 minimum order value

Minimum order quantity: 6.

Description

WypAll X70 Power Clean folded cleaning cloths provide the absorption that front-line workers need to effortlessly prepare and clean medium to heavy-duty surfaces with confidence. Precision-engineered to quickly absorb and resist tearing, remain strong when wet, can be reused, and are designed to hold up against industrial contaminants, like dirt, oil, solvents, and grime. Minimizes waste and lowers cost-in-use. 6 Packs x 70 White Absorbent Cloths (420 Total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for 7867, X70 Folded Cloths 7, 1 Ply, White, 6 packs x 70 folded cloths
  • MFR Part No.
    7867
  • Series
    7867 Wypall X70
  • Number of Ply
    1
  • Colour
    White
  • Type
    Wiper Cloths
  • Sheet Width
    420mm
  • Form
    Sheet