0
1
2
3
4
5
6
7
8
9
10

8377, X80 Large Roll Cloths, 1 Ply, White, large , 1 roll x 475 cloths

Order Code: ZT1030597X

£119.99 Inc VAT (20%)


Description

WypAll X80 Power Clean large white roll cleaning cloths provide industrial-strength durability, giving front-line workers the confidence to effortlessly clean challenging surfaces. Precision-engineered for heavier-duty tasks, they quickly absorb industrial-size commonly used chemicals, grease, and oil spills. 1 Large Wiper Roll x 475 White Absorbent Cloths

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for 8377, X80 Large Roll Cloths, 1 Ply, White, large , 1 roll x 475 cloths
  • Type
    Roll
  • Colour
    White
  • MFR Part No.
    8377
  • Pack Quantity
    1
  • Material
    Synthetic Fibres
  • Length
    340mm
  • Width
    315mm
  • Series
    8377 Wypall X80
  • Cloth Type
    Roll
  • Applications
    General Cleaning
    Light-Duty
    Heavy-Duty
    Medium-Duty
  • Sheet Width
    315mm
  • Number of Ply
    1
  • Form
    Roll
  • Number of Sleeves/Rolls
    1
  • Sheet Length
    310mm
  • For Use With
    KIM9526146K
  • Sheets Per Roll/Sleeve
    475
  • Dispenser Type
    Wall Mounted
    Floor Standing
  • Hygienically Wrapped
    No
  • Food Contact
    Yes
  • System
    X80
  • Roll Type
    Large
  • Textured/Embossed
    Yes
  • Core Diameter
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome