Anti-Bacterial Cloths on A Roll 220 x 370mm Red, Pack of 200 100247

Order Code: ZT1544461S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

These general purpose, semi disposable cloths have an antibacterial coating for a hygienic clean over several uses. The roll of 200 cloths come in a handy dispenser box for hygienic storage and easy access. Each 40gsm cloth measures 220 x 370mm. Use as part of a colour coordinated cleaning system to avoid cross contamination. This pack contains 200 red cloths.
General purpose, semi-disposable cloths
Antibacterial coating for a hygienic clean
Roll comes in a handy dispenser box
Cloth size: 220 x 370mm
Thickness: 40gsm
Colour: Red
Roll of 200

See full description
Specifications for Anti-Bacterial Cloths on A Roll 220 x 370mm Red, Pack of 200 100247
  • Pack Quantity
    200
  • MFR Part No.
    CNT04501

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome