Breazy Micro-Fibre Cloth Wave Blue, Pack of 25 0707220

Order Code: ZT1551589S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 +£15.638%


Description

This super soft microfibre cloth can be used on nearly any surface without marking. It is specially designed to reduce bacteria by 96% in just one wipe with a unique wave structure that is highly efficient at picking up and trapping dirt. These cloths can be used as part of a colour-coding system to avoid cross-contamination and work well even without chemicals, leaving behind a hygienic and germ-free surface. They can be machine washed up to 15 times without impacting on performance.
Unique wave structure to trap extra dirt
Reduces bacteria by 96% in one wipe
Colour-coded according to HACCP principles
Can be used on any surface without marking
Sheet dimensions: 370x300mm
Colour: Blue
Pack of 25

See full description
Specifications for Breazy Micro-Fibre Cloth Wave Blue, Pack of 25 0707220
  • Pack Quantity
    25
  • MFR Part No.
    VIL21325

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome