CG161 Oven Cloth Each

Order Code: ZT2620579S

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.935%
20 - 49£2.7810%
50 +£2.6215%


Description

Protect your hands from burns with the great value JanSan Oven Cloth. Made from 100% cotton, the cloth is thick enough to withstand high temperatures, making it easier for you to handle hot trays and tins straight from the oven.Measuring 91x48cm, the cloth is also long enough to reach around even large casserole pans and GN pans, ensuring optimal safety when carrying hot objects around the kitchen. The high quality cotton material also makes the cloth remarkably hard wearing, ensuring a long-lasting life even when faced with the type of use seen in the busy pro kitchen.
Product Features: - Thick & Hard Wearing Fabric For Extra Protection - Easy to wash - 40°C, iron on low heat - Thick and absorbent - Designed for everyday use in busy kitchens - Large size for a safe grip
Specification: - Dimensions 91x48cm - Material 100% Cotton - Colour Beige - 100% cotton construction

See full description
Specifications for CG161 Oven Cloth Each
  • Colour
    Yellow
  • Material
    Mixed Fibre
  • Size
    48 x 91cm
  • Product Type
    Oven Cloths & Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome