Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Cloths & Dusters
Chamois Leather 60cm x 30cm
By Kennedy
1 Review
Order Code:
ZT1029667X
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cloths-and-dusters/chamois-leather-60cm-x-30cm/p/ZT1029667X
Add to quotation
Schedule an order and save 5%
View all Cloths & Dusters
Description
Approximate size 300 x 300mm.
Tags:
#BulkDiscount
Specifications
Specifications for Chamois Leather 60cm x 30cm
Colour
Yellow
Length
600mm
Type
Chamois Leather
Material
Leather
Width
300mm
Pack Quantity
1
Applications
Automotive
Finishing
Cloth Type
Chamois
Cloth Material
Leather
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome