Cleaning Cloth Roll, WxL 320mm X 161.5 M, Heavy, Blue Honeycomb Pattern

Order Code: ZT2730579S

£319.99 Inc VAT (20%)


Description

Cleaning cloth roll, WxL 320 mm x 161.5 m, heavy, blue honeycomb pattern. Supplied = assembled. Material = polypropylene, cellulose. Model = universal. Length = 161.5 m. Width = 320 mm. Number per roll = 475 pcs. Colour = blue. Sheet dimensions = 320x340 mm. Application = normal. Situation = reaction to leaks (emergency) Property = cleaning. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Place of use = indoor use. Product type = cleaning cloths. For heavy duty applications: cleaning of oily machine parts and surfaces, removal of dirt from rough surfaces. Very high absorption capacity, durable, reusable, tear resistant. Cleaning cloth roll, WxL 320 mm x 161.5 m, 475 cloths per roll, each 320 x 340 mm. Blue honeycomb pattern.

See full description
Specifications for Cleaning Cloth Roll, WxL 320mm X 161.5 M, Heavy, Blue Honeycomb Pattern
  • Material
    Polypropylene
    Cellulose
  • Product Type
    Cleaning Cloths
  • Colour
    Blue
  • Sheet Size
    320 x 340mm
  • Supplied
    Assembled
  • Number per roll
    475
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Frequency of use
    Single
  • Applications
    Indoor Use
    Normal
  • Situation
    Reaction To Leaks (Emergency)
  • Width
    320mm
  • Length
    161.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome