Cleaning Cloth Roll, WxL 320mm X 190 M, Heavy, Blue

Order Code: ZT2730637S

£229.99 Inc VAT (20%)


Description

Cleaning cloth roll, WxL 320 mm x 190 m, heavy, blue. Supplied = assembled. Material = polypropylene. Model = universal. Length = 190 m. Width = 320 mm. Number per roll = 500 pcs. Colour = blue. Sheet dimensions = 320x380 mm. Application = normal. Situation = reaction to leaks (emergency) Property = cleaning. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Place of use = indoor use. Product type = cleaning cloths. Ideal for use with solvents. Particularly chemical resistant. For heavy duty applications: cleaning of oily machine parts and surfaces, removal of dirt from rough surfaces. High absorption capacity, durable, reusable, tear resistant. Cleaning cloth roll, WxL 320 mm x 190 m, 500 cloths per roll, each 320 x 380 mm.

See full description
Specifications for Cleaning Cloth Roll, WxL 320mm X 190 M, Heavy, Blue
  • Colour
    Blue
  • Material
    Polypropylene
  • Product Type
    Cleaning Cloths
  • Applications
    Normal
    Indoor Use
  • Supplied
    Assembled
  • Number per roll
    500
  • Frequency of use
    Single
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Sheet Size
    320 x 380mm
  • Length
    190m
  • Situation
    Reaction To Leaks (Emergency)
  • Width
    320mm