Cleaning Cloths, WxL 300 X 500mm, Pack Of 150, White, Low Fuzz

Order Code: ZT2730586S

£109.99 Inc VAT (20%)


Description

Cleaning cloths, WxL 300 x 500 mm, pack of 150, white, low fuzz. Supplied = assembled. Material = polypropylene, cellulose. Model = universal. Length = 500 mm. Width = 300 mm. Colour = white. Application = normal. Situation = reaction to leaks (emergency) Property = cleaning. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Place of use = indoor use. Product type = cleaning cloths. For heavy duty applications: cleaning of oily machine parts and surfaces, removal of dirt from rough surfaces. Very high absorption capacity, durable, reusable, tear resistant, virtually fuzz free, particularly soft. Cleaning cloth, WxL 300 x 500 mm. Pack of 150.

See full description
Specifications for Cleaning Cloths, WxL 300 X 500mm, Pack Of 150, White, Low Fuzz
  • Pack Quantity
    150
  • Material
    Polypropylene, Cellulose
  • Colour
    White
  • Product Type
    Cleaning Cloths
  • Frequency of use
    Single
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Supplied
    Assembled
  • Applications
    Normal
    Indoor Use
  • Width
    300mm
  • Situation
    Reaction To Leaks (Emergency)
  • Length
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome