Clear View Glass Cloth

Clear View Glass Cloth

Order Code: ZT5519553SCopy

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 - 19£3.006%
20 +£2.8112%


Description

Experience professional-level cleaning with these high-performance cloths. Designed for exceptional durability, absorbency, and streak-free results, they are perfect for tackling various surfaces safely and efficiently. Their soft yet robust fibres ensure superior cleaning without causing scratches, making them ideal for both everyday and specialist cleaning tasks.

Features and Benefits
• Microfibre detailing cloth - precision cleaning for intricate surfaces (pack of 2)
• Microfibre buffing cloth - polishes to a flawless, streak-free shine (pack of 2)
• Microfibre super absorber drying cloth - ultra-absorbent for quick and effective drying
• Clear view glass cloth - leaves glass surfaces sparkling and streak-free
• Microfibre glass cloth - gentle on glass yet tough on smudges
• Wet N Dry cleaning cloth - versatile for both wet and dry cleaning tasks
• Microfibre wash pad - suitable for wet cleaning
• Demist pad - effortlessly clears condensation for crystal-clear visibility
• Microfibre wash mitt - deep-cleaning action with a gentle touch for a flawless finish

See full description
Specifications for Clear View Glass Cloth
  • Pack Quantity
    2
  • MFR Part No.
    MFC119
  • Material
    Microfibre
    Polythene
  • Applications
    Cleaning
  • Product Type
    Glass Cloth
  • Series
    Nova Car Care
  • Size
    42 x 38cm