0
1

Coloured T-Shirt Wipes 10kg Pack

Order Code: ZT1259294X

£18.99 Inc VAT (20%)
£19.995% off
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Made from reclaimed cotton material, these medium-duty, absorbent wipers are ideal for use by a range of industries. Ideal for general cleaning or mopping up industrial soilings, these sustainable wipers make a great alternative to pre-packaged wipes.

Features and Benefits
• Supplied in a range of assorted colours for easy identification
• 100% recycled for a sustainable solution
• Washed and sterilised to eliminate risks of cross-contamination

Warnings
• Although every effort has been made to remove all metal objects and foreign bodies, it is still recommended that precautions are taken prior to use

Notes
• Made from reclaimed t-shirts

See full description
Specifications for Coloured T-Shirt Wipes 10kg Pack
  • Type
    Rag
  • Pack Quantity
    10kg
  • Colour
    Multi-Coloured
  • Material
    Cotton
    Recycled Material
  • Cloth Material
    Cotton
    Recycled Material
  • Applications
    General Cleaning
    Industrial
    Heavy-Duty
    Light-Duty
    Medium-Duty
  • Cloth Type
    Rag
  • Disposable/Reusable
    Reusable
    Rinseable
    Limited Lifetime

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome