Contract Micro-Box Micro-Fibre Cloths Red 400xCloths

Order Code: ZT3947783S

£149.99 Inc VAT (20%)


Description

JanSan® Contract Micro-Box Microfibreis a cost-effective and semi-disposable cloth perfectly fills the gap between disposable non-woven and reusable microfibre, and it comes in a handy dispenser; simply pull, use and reuse.The cloth is made using an innovative, edgeless technology which means instead of being sewn the edges are ultrasonic-cut and fused to prevent fraying.A 200gsm microfibre blend of polyester and polyamide, the cloth size is 30cm x 30cm, available in four colours and a case quantity of 8x50 box.JanSan® Contract Micro-Box Microfibre is a general purpose cloth, you can quickly and easily sanitize your counters, tables, shelves, or bar! This cloth is perfect for routine cleaning after shift or quickly spot cleaning during a busy rush so that your establishment is always looking its best.JanSan® Contract Micro-Box Microfibre Features: ·Offers better liquid absorption and bacteria removal than regular cotton cloths ·Quick-drying for added convenience and efficiency when cleaning ·Tiny, synthetic microfibers will thoroughly clean even the smallest areas and gaps ·Non-abrasive fibres make the cloths suitable for almost any surface ·Microfibers will pick up the dust and dirt that other cloths can't reach ·Highly absorbent material allows the cloths to be used for damp cleaning too ·Multiple colours means cloths can be used for colour-coded cleaning to prevent cross contamination ·The cloth size is 30cm x 30cm ·200gsm ·Pack quantity is 50 per box, 8 boxes per case

See full description
Specifications for Contract Micro-Box Micro-Fibre Cloths Red 400xCloths
  • Product Type
    Micro-Fibre Cloths
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome