Cotton Glass Cloth 200 x 300mm, Pack of 10 102784

Order Code: ZT1543637S

£11.99 Inc VAT (20%)


Description

Protect and add sparkle to all your glassware with this specially designed cotton glass cloth. The soft cotton cloth is highly absorbent and prevents scratches on glassware. These cloths are white with a blue border and are printed with the words Glass Cloth.
Add a professional sparkle to your glassware
Soft, absorbent cotton protects glass from scratches
Blue border printed with the words Glass Cloth
Colour: White and blue
Cloth dimensions: 500 x 760mm
Pack of 10

See full description
Specifications for Cotton Glass Cloth 200 x 300mm, Pack of 10 102784
  • Pack Quantity
    10
  • MFR Part No.
    CX02705
  • Product Type
    Glass Cloth
  • Colour
    White
    Blue
  • Material
    Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome