Inc VAT (20%)
For the best in cleaning cloths, you can't go wrong with microfibre. These economy microfibre cloths are non-abrasive and highly-absorbent, making them the ideal choice for wiping down and washing up on even the most delicate of items.
Features and Benefits
• Colour coded to reduce cross-contamination
• Multi-purpose; can be used dry or dampened with water or cleanser
• Super absorbent for mopping up spills
Typical Applications
• Multi-purpose
• Industrial
• Domestic
Notes
• Thickness: 36ga
Type:
Colour-Coded Cloth,Microfibre Cloth
Pack Quantity:
1
Length:
400 mm
Material:
Microfibre
Width:
400 mm
Cloth Material:
Microfibre