0
1

Engineers White Wipes 27 x 36cm, Box of 250

Order Code: ZT1029662X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%

Order by 12pm, get it Tomorrow

Description

For removing the thickest grease and grime. Designed for use by mechanics, engineers, printers, electronics industry etc. Very low lint, solvent resistant, high wet strength and Silicon free. Smaller sheet size for reduced cost per wipe.
Fabric type: 48% Polyester, 52% wood pulp, spun lace with light aperture. Total cloth area 24.3m2.

Specifications for Engineers White Wipes 27 x 36cm, Box of 250
  • Pack Quantity
    250
  • Material
    Polyester
  • Width
    270mm
  • Colour
    White
  • Type
    Heavy Duty Cloth
  • Length
    360mm
  • Cloth Material
    Polyester
  • Series
    Engineers™
  • Disposable/Reusable
    Single Use
  • Applications
    Industrial
    Heavy-Duty
    Automotive
    Oil & Grease
  • Cloth Type
    Cleaning Cloth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome