Envirolite Lightweight 480x360mm Blue All Purpose Cloths (Pack of 50) ELF500

Order Code: ZT1544601S

£16.99each Inc VAT (20%)
£1,087.36 minimum order value

Minimum order quantity: 64.

Description

These lightweight, semi-disposable Envirolite Cleaning Cloths feature a good wet and dry strength for a variety of cleaning, wiping and drying applications. Food contact safe for kitchen use, each large cloth measures 480 x 360mm. Ideal for use as part of a colour coordinated cleaning system to avoid cross contamination, this pack contains 50 blue cloths.
Lightweight, semi-disposable cleaning cloths
Strong whether wet or dry
Food contact safe
Cloth size: 480x360mm
Colour: Blue
Pack of 50

See full description
Specifications for Envirolite Lightweight 480x360mm Blue All Purpose Cloths (Pack of 50) ELF500
  • Pack Quantity
    50
  • Colour
    Blue
  • Size
    480x360mm
  • Product Type
    All Purpose Cloths

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome