Envirowipe Anti-Bacterial Cleaning Cloths 500 x 360mm Green, Pack of 25 EWF152

Order Code: ZT1544627S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

These environmentally friendly Envirowipe Cloths are made from 100% natural fibre, which is also 100% compostable. Antibacterial and food contact safe, the open cellular structure of the cloth aids wiping and can absorb up to 10 times its own weight. Machine washable several times, each large cloth measures 500 x 360mm. Ideal for use as part of a colour coordinated cleaning system to avoid cross contamination, this bulk pack contains 25 green cloths.
Made from 100% natural fibre
100% compostable
Antibacterial and food contact safe
Open cellular structure aids wiping and can absorb up to 10 times its own weight
Machine washable several times
Cloth size: 500x360mm
Colour: Green
Pack of 25

See full description
Specifications for Envirowipe Anti-Bacterial Cleaning Cloths 500 x 360mm Green, Pack of 25 EWF152
  • Pack Quantity
    25
  • MFR Part No.
    ECO24163
  • Size
    500 x 360mm
  • Colour
    Green
  • Product Type
    Cleaning Cloths
  • Material
    Cloth