Essentials All Purpose Cloths, Pack of 10

Order Code: ZT1029722X

£1.09 Inc VAT (20%)


Description

The Essentials by Spontex Sponge Cloths are very absorbent and flexible, ideal for wiping and cleaning all surfaces. Made from cellulose and can hold 8x it’s weight in water. Supplied in packs of 4.

Specifications for Essentials All Purpose Cloths, Pack of 10
  • MFR Part No.
    11520076
  • Type
    Multi-Purpose Cloth
  • Width
    340mm
  • Length
    530mm
  • Pack Quantity
    10
  • Colour
    Pink
    Green
    Blue
  • Cloth Type
    Cleaning Cloth
  • Series
    Essentials™
  • Applications
    Dusting
    Domestic
    General Cleaning
    Multi-Purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome