Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Cloths & Dusters
EXEL Micro-Fibre Cloth 40cm x 40cm Blue
By PATTERSONS
Order Code:
ZT4809169S
Qty of 20 for
£17.80
Inc VAT (20%)
£0.89 each
£20.20
11.5% off
Quantity
Price
Discount
1 - 999
£0.89
0%
1000 - 1999
£0.85
4.5%
2000 - 3999
£0.82
8%
4000 - 9999
£0.78
12.5%
10000 +
£0.75
15.5%
20
Add to basket
This product must be ordered in multiples of 20
Get it by
Thu, 2nd Jan
In Stock
GBP
17.80
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cloths-and-dusters/exel-micro-fibre-cloth-40cm-x-40cm-blue/p/ZT4809169S
Add to quotation
View all Cloths & Dusters
Description
PATTERSONS EXEL Micro-Fibre Cloth 40XCM x 40CM Blue CG106-B1
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for EXEL Micro-Fibre Cloth 40cm x 40cm Blue
Colour
Blue
Product Type
Micro-Fibre Cloth
Material
Micro-Fibre
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome