Fleece floor mat cloths, WxL 400 x 500 mm, pack of 50, with non-slip coating. Supplied = assembled. Material = polypropylene. Model = universal. Absorption = 43 l/pack. Length = 500 mm. Width = 400 mm. Colour = white. Sheet dimensions = 400x500 mm. Application = very heavy duty, can be driven on. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = spilling, drip leaks. Frequency of use = multiple, permanent. Place of use = indoor use. Product type = absorbent sheeting. Heavy, additionally reinforced at top, impermeable and non-slip on the bottom. The underside is fitted with an impermeable film and a non-slip coating, which protect floors against leaking liquids and improve traction. For safe walking zones around machines or in maintenance pits. Pack of 50.