Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Cloths & Dusters
General Purpose Rags - 10kg
By Solent Cleaning
2 Reviews
Order Code:
ZT1029737X
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cloths-and-dusters/general-purpose-rags-10kg/p/ZT1029737X
Add to quotation
Schedule an order and save 5%
View all Cloths & Dusters
Description
General purpose coloured cotton sheets pack weight 10kg
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for General Purpose Rags - 10kg
Pack Quantity
10kg
Colour
Multi-Coloured
Material
Cotton
Recycled Material
Type
Rag
Cloth Material
Cotton
Recycled Material
Applications
General Cleaning
Cloth Type
Cleaning Cloth