Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Cloths & Dusters
Grade 1 White Wipes - 10kg
By Solent Cleaning
2 Reviews
Order Code:
ZT1029736X
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it by
Wed, 12th Mar
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cloths-and-dusters/grade-1-white-wipes-10kg/p/ZT1029736X
Add to quotation
Schedule an order and save 5%
View all Cloths & Dusters
Description
Grade 1 white quality.
Pack weight 10kg
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Grade 1 White Wipes - 10kg
Colour
White
Pack Quantity
10kg
Type
Multi-Purpose Cloth
Material
Recycled Material
Series
Grade 1™
Cloth Material
Recycled Material
Applications
General Cleaning
Disposable/Reusable
Limited Lifetime
Rinseable
Reusable
Cloth Type
Cleaning Cloth