0
1
2
3

Heavy Duty Cleaning Cloth Folded W4 530178, Pack of 5

Order Code: ZT1029679X

£119.99 Inc VAT (20%)

Currently unavailable

Description

Controls consumption and cost, reduces linting and cross contamination, improves hygiene. Plastic outer protects from dust, spills and humidity. Use with Folded Wiper holder.

Specifications for Heavy Duty Cleaning Cloth Folded W4 530178, Pack of 5
  • Pack Quantity
    500
  • Colour
    White
  • Width
    385mm
  • Length
    420mm
  • MFR Part No.
    530178
  • Type
    Multi-Purpose Cloth
  • Cloth Type
    Cleaning Cloth
  • Series
    Tork® Premium™
  • Applications
    General Cleaning
    Medium-Duty
    Light-Duty
  • Disposable/Reusable
    Reusable
  • Cloth Material
    Polyester
    Mixed Fibre
  • Material
    Mixed Fibre
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome