Heavy Weight Cloth 500x350mm Blue (Pack of 25) CCBV50ARL

Order Code: ZT1544148S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 +£6.047%


Description

These large, heavy duty cloths are tough enough for a variety of cleaning tasks. They are treated with an antibacterial agent to provide an extra hygienic clean and come in blue for an easy colour-coded system. They can be laundered and re-used as required and are ideal for healthcare and food environments.
Heavy duty for multiple uses
Works well on even the toughest stains
Rinses quickly for immediate use
Quickly soaks up spills and liquid mess
Treated with an antibacterial agent
Can be laundered
Dimensions: 500x350mm
Colour: Blue
Pack of 25

See full description
Specifications for Heavy Weight Cloth 500x350mm Blue (Pack of 25) CCBV50ARL
  • MFR Part No.
    CNT01319
  • Weight
    0.305kg
  • Pack Quantity
    25
  • Colour
    Blue
  • Product Type
    Heavy Duty Cloth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome