Hi-shine Micro-Fibre Smear Free Cloths Red Pack of 10

Order Code: ZT3947908S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Maintain a spotless establishment with this JanSan® Hi-shine Microfibre Smear Free Cloths clean/polishing cloth. This premium microfiber cloth picks up dirt and debris with ease and leaves a streak-free clean every time. It's great for polishing and dusting a variety of surfaces, including glass!This cloth is non-abrasive, meaning it won't scratch or damage the surfaces it's used on. Plus, it's lint-free to ensure a thorough clean that isn't ruined by fuzz. The subtle red colour allows for discreet cleaning in your establishment. And with double-finished edges to ensure durability, this cloth can help you complete your many polishing/dusting tasksJanSan® Hi-shine Microfibre Smear Free Cloths is designed to give a fast, smear-free clean on glass, steel and shiny surfaces. A thick, semi-disposable microfibre cloth, which can be used damp or dry, it is highly absorbent but easy to wring out and dries quickly after use.JanSan® Hi-shine Microfibre Smear Free Cloths Red Features: ·Designed for scratch- and lint- free glass and delicate surface cleaning ·Durable yet gentle microfiber picks up dirt and provides a streak-free clean ·Red color can be used in a color-coded system to prevent cross-contamination ·Great for use in establishments like offices, schools, restaurants, and health facilitiesJanSan® Hi-shine Microfibre Smear Free Cloths Red Specification: ·Cloth Type: Microfibre ·Colour: Red ·Weight: 22g ·140gsm ·Colour Coded: Yes ·Size: 40x40cm ·Pack Size: 10 per pack

See full description
Specifications for Hi-shine Micro-Fibre Smear Free Cloths Red Pack of 10
  • Applications
    Polishing
    Cleaning
    Dusting
  • Size
    40x40cm
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome