HydroMax 50 x 30cm Tek-Wipe Cloth 68g White (150)

HydroMax 50 x 30cm Tek-Wipe Cloth 68g White (150)

Order Code: ZT1036978P

£15.99 Inc VAT (20%)
£18.3913% off
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 +£14.718%

Schedule order and save 5% now

Description

These environmentally friendly cleaning cloths are designed to take on the toughest of industrial soiling. Convenient and extremely absorbent, these cloths are great for everyday cleaning, but also tackle solvents and oil.

Made with extremely low-linting material, use them on a range of surfaces for reliable cleaning with great results.

Features and Benefits
• Multi-purpose wipes capable of tackling any cleaning job
• Durable and solvent-resistant for reliable and repeated use
• Portable and easy to dispense
• An ideal replacement for Tak Rags

See full description
Specifications for HydroMax 50 x 30cm Tek-Wipe Cloth 68g White (150)
  • Colour
    White
  • Width
    300mm
  • Pack Quantity
    150
  • Type
    Multi-Purpose Cloth
  • Length
    500mm
  • Series
    Hydromax™
  • Cloth Type
    Cleaning Cloth
  • Applications
    Light Duty
    Medium Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome