HYGEN Microfibre Cloths, Pack Of 12, 406 X 406mm, Blue

HYGEN Microfibre Cloths, Pack Of 12, 406 X 406mm, Blue

Order Code: ZT2692187S

£113.99 Inc VAT (20%)


Description

HYGEN microfibre cloths, pack of 12, 406 x 406 mm, blue. Supplied = assembled. Material = microfibre. Length = 406 mm. Width = 406 mm. Colour = blue. Double selvedges provide durability and help retain shape. Colour coded for general or special applications. Can be washed at 90 °C for bleach-free disinfection. Up to 500 washes without, or 200 washers with, bleaching agent. Smooth, blue fabric for lint-free cleaning of glass and polished surfaces. The microfibre cloths, which are an industry leader, include a patented zigzag scrubber stripe structure and are made of a high quality knitted fabric that guarantees a higher absorption capacity and retention of foreign particles.

See full description
Specifications for HYGEN Microfibre Cloths, Pack Of 12, 406 X 406mm, Blue
  • Pack Quantity
    12
  • Colour
    Blue
  • Material
    Microfibre
  • Supplied
    Assembled
  • Width
    406mm
  • Length
    406mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome