0
1

Ind Heavy Cleaning Cloth Blue W44 X 60 Sheets

Order Code: ZT3594977S

£89.99 Inc VAT (20%)


Description

The Tork Industrial Cleaning Cloth is the efficient solution for tough cleaning tasks, designed for versatility in various applications. With compatibility for most solvents and disinfectants, it ensures robust performance. The cloth's durability and strength make it reusable and resistant to tearing. Paired with the Tork W4 dispenser, it offers hygienic single-sheet dispensing, reducing waste. Additionally, the Tork exelCLEAN® is a sustainable choice, demonstrating a 28% reduction in CO2 emissions since 2011, and features recycled packaging. Choose this cloth for effective, durable, and environmentally responsible cleaning.

Features and Benefits
• Heavy-duty design protects hands in industrial settings
• Multipurpose cloths efficiently remove oil, grease, and water marks
• Blue colour enhances visibility and traceability in food processing
• Sustainable choice with 100% recycled fibre packaging and 30% recycled plastics

See full description
Specifications for Ind Heavy Cleaning Cloth Blue W44 X 60 Sheets
  • MFR Part No.
    570579
  • Type
    Cleaning Cloth
  • Number of Ply
    1
  • Colour
    Blue
  • Sheet Width
    355mm
  • Form
    Sheet
  • Sheet Length
    110mm
  • Pack Quantity
    60
  • Series
    Industrial Heavy-Duty
  • Number of Sleeves/Rolls
    44
  • Hygienically Wrapped
    No
  • Sheets Per Roll/Sleeve
    60
  • Textured/Embossed
    No
  • Food Contact
    No
  • System
    W4
  • Dispenser Type
    Wall Mounted
  • Certification
    FSC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome