0
1
2

Industrial Multi-Purpose Wipes, Pack Qty 160

Order Code: ZT1029732X

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

Industrial multi-purpose wipes are high strength and heavyweight for rugged wiping.

Features and Benefits
• 110gsm non woven material sheets with a blue honeycomb pattern for increased cleaning power
• Excellent chemical resistance, suited to working with solvents
• Absorbs up to 5 times its own weight, with high oil absorbency

Typical Applications
• Heavy engineering
• Manufacturing sectors

See full description
Specifications for Industrial Multi-Purpose Wipes, Pack Qty 160
  • Length
    420mm
  • Width
    300mm
  • MFR Part No.
    MAX110B160
  • Colour
    Blue
  • Pack Quantity
    160
  • Type
    Multi-Purpose Cloth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome