Lavette J-Cloths, Pack of 50

Order Code: ZT1029750X

£11.99 Inc VAT (20%)


Description

Durable and hardwearing, these Chicopee cloths feature a unique open, wavy texture that enables efficient pick up of dirt particles. Easy to rinse and fast to dry, these J-Cloths remain clean and fresh longer.

Features and Benefits
• Strong, reuseable cloths
• Suitable for a wide range of applications
• Supplied in a bulk pack of 50 cloths

Typical Applications
• Washing up
• General cleaning
• Dusting

See full description
Specifications for Lavette J-Cloths, Pack of 50
  • Type
    Multi-Purpose Cloth
  • Width
    360mm
  • MFR Part No.
    7443104
  • Length
    610mm
  • Colour
    Blue
  • Pack Quantity
    50
  • Cloth Type
    Cleaning Cloth
  • Applications
    Light-Duty
    Medium-Duty
    Domestic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome