LAX60 Industrial Multi-Purpose Wipes, Pack of 150
0
1
2
3
4

LAX60 Industrial Multi-Purpose Wipes, Pack of 150

Order Code: ZT1029734X

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%

Schedule order and save 5% now

Description

For a super-strong, high-quality wipe, you can't go wrong with LAX60 Industrial Wipes from Dirteez®. Easy to dispense, these wipes offer excellent absorbency for spills involving oils, lubricants, solvents, and water.

Features and Benefits
• 60gsm non-woven wipe with great wet strength, that can be wrung out after use
• Low lint finish for fewer bits left behind
• Twice the speed of liquid absorption as rags
• Sheets easily dispense from the side of the box, with portable carry handle
• Absorbs up to 6 times its own weight

Typical Applications
• Construction
• Manufacturing

See full description
Specifications for LAX60 Industrial Multi-Purpose Wipes, Pack of 150
  • Width
    300mm
  • Pack Quantity
    150
  • Colour
    White
  • MFR Part No.
    LAX60B150
  • Type
    Multi-Purpose Cloth
  • Length
    500mm
  • Material
    Cotton
  • Applications
    Automotive
    Finishing
    Glass & Mirror
    Polishing
  • Cloth Material
    Cotton
  • Cloth Type
    Cleaning Cloth
  • Series
    Extra-Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome